Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2183500

MPN #: 4.M420FS

M4 x 0.7 x 20mm Tamper-Proof Security Machine Screw - Flat Torx Head - 18-8 Stainless Steel - 100 Pk

Product Description
M4 x 0.7 x 20mm Security Machine Screw - Flat Torx Head - 18-8 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx® Pin-Head offers a high degree of security & requires matching driver bit.

PRICE
$61.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 mm
SizeM4 x 0.7
HeadFlat
Unit of MeasurementMetric

Product Details

DriveTorx - Pin
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Machine Screw
Manufacturers Part Number4.M420FS
Grade18-8 Stainless Steel
BrandTamperproof Screw