Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2184110

MPN #: 5.1421RS

1/4-20 x 1" One-Way Security Machine Screw - Round Head - 18-8 Stainless Steel - Pkg of 100

Product Description
1/4-20 x 1" One-Way Machine Screw - Round Head - 18-8 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Popular design installs with standard screwdriver. Reverse side cammed out to prevent unauthorized removal.

PRICE
$47.95

Min. purchase quantity is 2
2
2

Bulk Pricing

Quantity
Pricing
Buy 2 units - 5 units
47.95
Buy 6+ units
45.95Save $2.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size1/4-20
HeadRound
Unit of MeasurementInch (Imperial)

Product Details

DriveOne-Way
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Machine Screw
Manufacturers Part Number5.1421RS
Grade18-8 Stainless Steel
BrandTamperproof Screw