Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :T9FB2298416

MPN #: BSP04006

M4 x 0.7 x 6mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100

Product Description
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

PRICE
$25.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
25.95
Buy 10 units - 24 units
24.50Save $1.45 (6%)
Buy 25+ units
23.75Save $2.20 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 mm
SizeM4 x 0.7
HeadPan
Unit of MeasurementMetric

Product Details

TypeMachine Screw
DrivePhillips
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
Manufacturers Part NumberBSP04006
Grade304 Stainless Steel
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 7985