M5X12 Din 7985 A Metric Phillips Pan Machine Screw 18-8 Stainless Steel Black Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Model # :WBB399204
MPN #: M512MPP188B
M5X12 Din 7985 A Metric Phillips Pan Machine Screw 18-8 Stainless Steel Black Oxide, Pkg of 1500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 mm |
| Size | M5 x 0.8 |
| Head | Pan |
| Unit of Measurement | Metric |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1500 |
| Description | Machine Screw |
| Manufacturers Part Number | M512MPP188B |