Exair® M4 x 1/2 x 1/8 NPT Male Swivel Fitting for Atto Air Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
Exair's® Swivel Fittings (Used with 1108SS & 1108-PEEK) make it easy to adjust the position of the Air Nozzles, Air Jets and Air Amplifiers. Swivel Fittings permit a movement of 25 degrees from the center axis for a total movement of 50 degrees. Type 303 and 316 Stainless Steel.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/16 |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 9201 |
| Max PSI | 120 psi |
| Brand | Exair |