- 1/4" Male national pipe thread
- Maximum working pressure of 145 pounds per square inch
- To be used for a temperature range of -37 degrees Fahrenheit to 176 degrees Fahrenheit
Milton 99681 1/4" MNPT Swivel Hose Fitting
Write a Review
|
Questions & Answers (0)
Product Description
1/4" x 1/4" MNPT variable angle swivel fitting rotates 360 degrees at a 45 degree angle in any direction, virtually eliminating hose twisting and kinking. Rubber dust cover keeps dirt and moisture out.
PRICE
$11.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8IN |
Product Details
| Manufacturers Part Number | S-99681W |
| Material | Steel/Rubber |
| Description | Swivel Hose Fitting |
| Brand | Milton |