- 1/4" Female national pipe thread
- Maximum inlet pressure of 150 pounds per square inch
- Air flow 40 standard cubic feet per minute
Milton S-657 1/4" NPT Swivel Hose Fitting Connector
Write a Review
|
Questions & Answers (0)
Product Description
1/4" Air hose swivel connector with flow control. 360 degree swivel in two directions allows air hose to be connected to air tool helps reduce hose kinking and keeps the hose out of the way. These are not for use with percussion tools without the use of a hose whip or snubber hose. Allows for better flexibility and less hose kinking.
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2IN |
| Width | 1-7/8 in |
| Depth | 1.5 in |
| Height | 1-11/16 in |
| Weight | 0.3 lbs |
| Connection | 1/4" NPT ga |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Swivel Hose Fitting Connector |
| Manufacturers Part Number | S-657 |
| Max PSI | 150 PSI psi |
| Brand | Milton |