NMC M40P Fire Sign, In Case Of Fire Break Glass, 1-3/4" X 5", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
Restricted Area signs are designed to alert employees and guests of restricted areas within your facility. Let everyone know where they should not be.
PRICE
$2.43
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 1-3/4 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Safety Signs |
| Sign Legend | In Case Of Fire Break Glass |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Color | B975001 |
| Manufacturers Part Number | M40P |
| Brand | Accuform |