NMC M442RB Sign, First Aid Station, 10" X 14", White/Green
Write a Review
|
Questions & Answers (0)
Product Description
Quickly alert employees and guests to the location of emergency and life saving equipment.
PRICE
$19.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | First Aid Signs |
| Sign Legend | First Aid Station |
| Color | B974981 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M442RB |
| Brand | Accuform |