NMC S95R See Sign, Biohazard Use Universal Precautions, 7" X 7", Orange/Black
Write a Review
|
Questions & Answers (0)
Product Description
See Signs are vinyl labels with a pictogram to visually identify potential hazards, entrances to reminder of personal protection.
PRICE
$14.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 7 in |
| Size | 7 x 7 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Biohazard Use Universal Precautions |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Orange |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Biohazard |
| Manufacturers Part Number | S95R |
| Brand | Accuform |