Metro® MetroMax4 Vented Polymer Shelf, 42"W x 24"D, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Use this pack of (3) 24 x 42 MetroMax 4 shelves and (1) 24 x 42 Metromax I shelf with Max Family posts, casters or accessories to create a shelving unit designed to fit your needs. All polymer design offers complete corrosion protection.
PRICE
$468.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 1-1/2 in |
| Weight | 46.9 lbs |
Product Details
| Type | Wire Shelf |
| Shelf Type | Flat Vented |
| Shelf Capacity | (400) MetroMax 4; (800) MetroMax I lbs |
| Color | Gray |
| Finish | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | M4PK2442G |
| Brand | Metro |
Warranty
| Warranty | Lifetime Against Rust and Corrosion |