Metro® MetroMax 4 Polymer Shelf Divider, 24"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Use this corrosion proof polymer divider to create organized compartments or to simply separate shelf contents. Easily repositioned on grid and solid shelves. Can be used on Max 4 Shelves only
PRICE
$21.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 24 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Shelf Divider |
| Finish | Polymer |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | MAX4-D24-8 |
| Brand | Metro |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |