NMC M55R Cylinder Sign, Empty, 4" X 12", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
Identify the storage location of gas cylinders.
PRICE
$10.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4 in |
| Size | 4 x 12 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Chemical, Gas & Hazardous Material Signs |
| Sign Legend | Empty |
| Color | B974689 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M55R |
| Brand | Accuform |