M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Split Lock Washers place tension against a nut after tightening, to help prevent loosening caused by vibration and corrosion. Hardware is made with durable stainless steel for long lasting reliability.
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M6 |
| Unit of Measurement | Metric |
Product Details
| Type | Split Lock Washer |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | BST06 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 127 |