Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2298627

MPN #: BTW06010

M6 x 1.0 x 10mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100

Product Description
Flat Head Socket Cap Screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability. Allen/Hex Keys are used to drive the screw.

PRICE
$29.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
29.95
Buy 10 units - 24 units
27.95Save $2.00 (7%)
Buy 25+ units
26.95Save $3.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 mm
SizeM6 x 1.0
HeadFlat
Unit of MeasurementMetric

Product Details

TypeSocket Cap Screw
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
Manufacturers Part NumberBTW06010
Grade304 Stainless Steel
BrandTitan Fasteners