M6S Micro Seal, Miniature All Stainless Worm Gear Hose Clamp, 5/16" - 7/8" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
M6S Micro Seal®, Miniature All Stainless Worm Gear Hose Clamp, 5/16" - 7/8" Clamping Diameter 10-Pack
The 5/16" band and housing are made of a 300 series stainless steel with a 400 series 1/4" hex head screw. Small enough to install in very tight places. Strong enough to give a tight, lasting seal that won't shake loose. Applications: hose and tubing, fuel lines, air lines, fluid lines, etc.
The 5/16" band and housing are made of a 300 series stainless steel with a 400 series 1/4" hex head screw. Small enough to install in very tight places. Strong enough to give a tight, lasting seal that won't shake loose. Applications: hose and tubing, fuel lines, air lines, fluid lines, etc.
PRICE
$17.00
13
13
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Max Clamping Diameter | 7/8 in |
| Clamping Diameter | 5/16 to 7/8 in |
| Min Clamping Diameter | 5/16 in |
| Max Diameter | 3-1/2 in |
| SAE Sizes | 6 |
Product Details
| Type | Quick Release Part Hose Clamp |
| Package Quantity | 10 |
| Description | Quick Release Part Hose Clamp |
| Manufacturers Part Number | 33040 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |