NMC M772AP No Smoking Area Sign, No Smoking, 4" X 12", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
NMC M772AP No Smoking Area Sign, No Smoking, 4" X 12", White/Red
Alert employees and guests to smoking policies within your facility. Many states now have no smoking laws, post these no smoking labels around your facility as visual reminders to No Smoking policies.
Alert employees and guests to smoking policies within your facility. Many states now have no smoking laws, post these no smoking labels around your facility as visual reminders to No Smoking policies.
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4 in |
| Size | 4 x 12 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | No Smoking Signs |
| Sign Legend | No Smoking |
| Color | B974678 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 25 |
| Manufacturers Part Number | M772AP |
| Brand | Accuform |