Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2298377

MPN #: BRL08020

M8 x 1.25 x 20mm - Button Head Socket Cap Screw - 304 Stainless Steel - DIN 7380 - Pkg of 100

Product Description
Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly. Allen/Hex Keys are used to drive the screw.

PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
105.95
Buy 10 units - 24 units
99.95Save $6.00 (6%)
Buy 25+ units
97.95Save $8.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 mm
SizeM8 x 1.25
HeadButton
Unit of MeasurementMetric

Product Details

TypeSocket Cap Screw
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
Manufacturers Part NumberBRL08020
Grade304 Stainless Steel
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 7380