NMC M81RB Sign, Emergency Eye Wash, 10" X 14", White/Green
Write a Review
|
Questions & Answers (0)
Product Description
Quickly identify the locations of Eye Wash Stations in the event of an emergency.
PRICE
$18.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | First Aid Signs |
| Sign Legend | Emergency Eye Wash |
| Color | B974988 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M81RB |
| Brand | Accuform |