- On/Off, 24 V, 120 VAC, 230 VAC power
- On/Off and Floating Point, 24 V power
- Proportional, 24 V power, for 0(2) to 10 VDC or 0(4) to 20 mA Control Signal
Johnson Controls Electric Spring Return Actuator - M9208-BGC-3
Write a Review
|
Questions & Answers (0)
Product Description
The M9208 Series Electric Spring Return Actuators provide control of dampers in Heating, Ventilating, and Air Conditioning (HVAC) systems. All actuators in this series provide 70 lb·in (8 Nm) rated torque. A mechanical spring return system provides rated torque with and without power applied to the actuator. The series includes the following control options:
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Torque | 70 lb-in. (8 nm) |
Product Details
| Temperature Control Range | -40 to 140 °F |
| Type | On-Off / Floating |
| Power Requirements | AC 24 V 50/60 Hz DC 24V |
| TIMING | 150 sec timing |
| Brand | Johnson Controls |
Warranty
| Warranty | 1 yr |