D-3244-3 Pneumatic Piston Damper Actuator
Write a Review
|
Questions & Answers (0)
Product Description
The D-3240 Series Pneumatic Piston Actuators are multipurpose positioning devices designed for operating inlet vanes on centrifugal fans and compressors, in direct response to the output signal of a pneumatic controller. These actuators can also be used on other applications that require a large amount of positioning power from a single actuator, such as large damper applications, provided that the damper is designed to withstand the high torque capabilities of the actuator.
PRICE
$1,799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Pressure Connector | 1/8 in. NPT Barbed fitting for 5/32 or 1/4 in. O.D. Polytubing |
| Type | Single Spring With D-9502-5 Positioner, Swivel Mount Bracket, Clevis, And Crank |
| Body Material | Die cast aluminum |
| Air Consumption | 2 SCIM (0.55 mL/s) Maximum CFM |
| Brand | Johnson Controls |
Warranty
| Warranty | 1 yr |