Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB3233020

MPN #: 44501225900

M+A Matting CleanShield® Roll Goods, 2'W x 25'L, Black Smoke

Product Description
CleanShield® Roll Goods is recommended for commercial use on hard floors to help prevent slips, trips, and falls caused by moisture. Each roll of CleanShield® comes with a cutting knife, and mats can be cut on-demand as needed at entrances or in areas where moisture is a problem. CleanShield® Roll Goods are anti-microbially treated for protection from odors and are designed to last up to 4 months under normal use. Certified high-traction by the National Floor Safety Institute (NFSI).

Features:
  • Keeps Floors Dry - Moisture barrier keeps liquids from soaking through to the floor
  • Stays in Place - Adhesive backing keeps mat flat and in place, even with heavy cart and buggy traffic
  • Dries Quickly - Mat dissipates water quickly for fast drying time
  • Easy to Install - Cut individual mats from the roll as needed; each roll comes with a free cutting knife
  • Hassle Free - Can be left in place during daily cleaning; floor scrubbers, vacuums, and mops will pass right over without causing damage
Recommended Uses: Recommended for use in areas where additional traction or slip resistance is needed. Especially popular in restrooms, grocery stores, convenience stores, healthcare facilities, and retail establishments.

Cleaning Instructions: Do not pick up your CleanShield® Roll Goods to clean the floor underneath until you are ready to replace the mat.

CleanShield® Roll Goods can be left in place during regular cleaning. Floor scrubbers, vacuums, brooms, and mops will pass right over without damaging the surface of the mat. Please use low settings for water and pressure. Tougher stains may be pre-treated with standard carpet cleaning products and agitated with a brush to loosen the soil.

Sure Stride mats are designed to dry quickly, however, standard fans or floor blowers can be used to speed the drying time. For extremely wet conditions, use a wet vac or extractor to remove water.

CleanShield® Roll Goods are designed to last up to 4 months under normal use. Mats should be replaced if they show signs of wear, damage, or a weakened bond to the floor, and they should always be changed out within 4 months regardless of wear.

PRICE
$77.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width2
Thickness3/32 in

Product Details

TypeStandard Size
ColorBlack
ApplicationRestrooms, Grocery Stores, Convenience Stores, Hospitals
Surface MaterialSolution-Dyed Polypropylene
SeriesCleanShield®
ConductiveNo
Backing MaterialAdhesive/Polyester
PatternSmooth
Anti StaticNo
AntimicrobialYes
Package Quantity1
Manufacturers Part Number44501225900
TrafficHigh Traffic
BrandM+A Matting

Compliance & Certifications

Environmental ConditionsCleanroom, Healthcare Facility, Commercial Use