Wearwell® Corrugated Switchboard Matting 1/4" Thick 2' x 3' Black
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell 702 Corrugated Switchboard Matting 24"X3' Black
Designed to protect personnel in areas with dangerous high-voltage equipment. Surface is easily cleaned and will not collect contaminants. Conforms to ANSI/ASTM D-178-01 Type II (a premium quality vinyl compound resistant to UV, ozone and many common chemicals)
Designed to protect personnel in areas with dangerous high-voltage equipment. Surface is easily cleaned and will not collect contaminants. Conforms to ANSI/ASTM D-178-01 Type II (a premium quality vinyl compound resistant to UV, ozone and many common chemicals)
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Weight | 24 lbs |
| Thickness | 1/4 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Black |
| Application | Not Antifatigue |
| Surface Material | PVC |
| Series | Switchboard |
| Border Color Family | Black |
| Conductive | No |
| Backing Material | PVC |
| Pattern | Corrugated |
| Static Dissipative | No |
| Anti Static | No |
| Description | Non-Conductive Mat |
| Manufacturers Part Number | 702.14x2x3BK |
| Brand | Wearwell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing, High Voltage Areas |