Wiremold Mab6tj Floor Box Ortronics Tracjack Mini Bezel, Ivory - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Wiremold MAB6TJ Floor Box Ortronics Tracjack Mini Bezel, Ivory
Accepts three Ortronics Series II 1-unit inserts.
Accepts three Ortronics Series II 1-unit inserts.
PRICE
$105.75 Sold in packages of 25 / $4.23 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Floor Box |
| Mounting Method | Screw On |
| Material | Plastic |
| Description | Ortronics Tracjack Mini Bezel |
| Color | White |
| Manufacturers Part Number | MAB6TJ |
| Brand | Wiremold |