Waldmann Mach LED Plus 40, MLAL 27 S, 24V DC, 10.5W, 90 Degree Reflector, 14.4"
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113162000-00662685 MACH LED PLUS.forty measures 1.6" diameter with LED light output extending full length offixture. Ideal for lighting large area with small footprint.
PRICE
$539.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.4 in |
| Width | 1.6 in |
| Height | 1.2 in |
Product Details
| Type | Machine Light |
| Lens | Glass |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Silver/ Black |
| CRI | >80 |
| Beam Angle | 90 ° |
| Wattage | 10.5 W |
| Voltage | 24 DC V |
| Material | Aluminum |
| Description | Mach LED Plus 40, MLAL 27 S, 24V DC, 10.5W, 90 Degree Reflector, 14.4" |
| Package Quantity | 1 |
| Manufacturers Part Number | 113162000-00662685 |
| Bulb Type | LED |
| Mounting Style | L-angle, Clamp |
| Lumens | 1080 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |