Waldmann TEVISIO LED, 31" Reach, 3.5D + 8D, 13W, 5000K, Dimmable, with Segment Switching
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113713000-00805255 TEVISIO LED magnifier: Wide-angle, distortion-free lens, 4 segment switching, dimming capabilities. Precise positioning. 31" reach, 3.5D +8D, 5000K.
PRICE
$929.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.4 in |
| Width | 10.4 in |
| Height | 45.5 in |
| Cord Length | 3.6 ft |
Product Details
| Type | Magnifier |
| Lens | 6" |
| Color Temperature | 5000 K |
| Color | Silver |
| Mounting Location | Screw-down Flange |
| Wattage | 13 W |
| Diopter | 3.5 |
| Voltage | 100/240 V |
| Hours | 50000 |
| Material | Aluminum/ Glass/ Plastic |
| Description | TEVISIO LED, 31" Reach, 3.5D + 8D, 13W, 5000K, Dimmable, with Segment Switching |
| Package Quantity | 1 |
| Manufacturers Part Number | 113713000-00805255 |
| Bulb Type | LED |
| Base Type | Screw-down Flange |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |