Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waldmann Lighting

Model # :WBB2706230

MPN #: 113067000-00580633

Waldmann Mach LED Plus 70, MQAL 36BN, 100-240V AC, 21W, High Output, 22.2"

Product Description
Waldmann 113067000-00580633 MACH LED PLUS.seventy measures 2.7" diameter with LED light output extending full length offixture. Ideal for lighting large area with small footprint.

PRICE
$769.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22.2 in
Width2.8 in
Height2.3 in

Product Details

TypeMachine Light
LensGlass
Average Life50000 hr
Color Temperature4600/5400 K
ColorSilver/ Black
CRI85
Wattage21 W
Voltage100-240 V
MaterialAluminum/ Borosilicate Glass
DescriptionMach LED Plus 70, MQAL 36BN, 100-240V AC, 21W, High Output, 22.2"
Package Quantity1
Manufacturers Part Number113067000-00580633
Bulb TypeLED
Mounting StyleL-angle, Clamp
Lumens1650
BrandWaldmann Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ETL/cETL, MET