Waldmann Mach LED Plus 70, MQAL 60 S, 24V DC, 30W, High Output, 31.1"
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113124000-00611855 MACH LED PLUS.seventy measures 2.7" diameter with LED light output extending full length offixture. Ideal for lighting large area with small footprint.
PRICE
$645.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31.1 in |
| Width | 2.8 in |
| Height | 2.3 in |
Product Details
| Type | Machine Light |
| Lens | Borosilicate Glass |
| Average Life | 50000 hr |
| Color Temperature | 4600, 5400 K |
| Color | Silver/ Black |
| CRI | 85 |
| Wattage | 30 W |
| Voltage | 18/30 VDC V |
| Material | Aluminum/ Borosilicate Glass |
| Description | Mach LED Plus 70, MQAL 60 S, 24V DC, 30W, High Output, 31.1" |
| Package Quantity | 1 |
| Manufacturers Part Number | 113124000-00611855 |
| Bulb Type | LED |
| Mounting Style | L-angle, Clamp |
| Lumens | 2700 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |