Waldmann 113075000-00580657 Mach LED Plus 48 LED Machine Luminaire, 27 Watts
Write a Review
|
Questions & Answers (0)
Product Description
MACH LED PLUS offers the maintenance-free, energy-efficient benefits of LED technology, while upgrading the high performance of tubular fluorescents, a mainstay in the machining industry. A clean, streamlined design allows for fast and simple replacement of existing fixtures. Fixture includes a 16' Cord w/ M12 Connector
PRICE
$909.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 16' Cord w/M12 Connector ft |
Product Details
| Wattage | 27 W |
| Voltage | 120/240 V |
| Color Temperature | 4600/5400 K |
| Number of Lamps | 48 |
| Material | Aluminium |
| Color | White |
| Series | Mach LED Plus |
| Manufacturers Part Number | 113075000-00580657 |
| CRI | 85 |
| Brand | Waldmann Lighting |