This quality polypropylene strapping has stretch and strength characteristics that withstand semi-automatic and automatic strapping machines. It features high elongation and recovery with low tension retention for tight, strong and fast strapping. Machine Grade Polypropylene.
Global Industrial
Model # :WBB2292255
Global Industrial Machine Grade Strapping, 3/8"W x 12900'L x 0.024" Thick, 8 x 8" Core, Clear - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$331.90 Sold in packages of 2 / $165.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12900 ft |
| Weight | 29 lbs |
| Thickness | 0.024 in |
| Strap Width | 3/8 in |
| Core Size | 8 x 8 in |
Product Details
| Color | Clear |
| For Use With | Individual Cartons |
| Recyclable | Yes |
| Style | Machine-Grade |
| Break Strength | 300 lb/in |
| Material | Polypropylene |
| Package Quantity | 2 |
| Manufacturers Part Number | B2292255 |
| Brand | Global Industrial |