Pictograms Required for Use:
- Irritant (Skin and Eye)
- Skin Sensitizer
- Acute Toxicity (Harmful)
- Narcotic Effects
- Respiratory Tract Irritant
- Hazardous to Ozone Layer (Non-Mandatory)
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
| Thickness | 2 mil |
| Size | 4" x 4" |
Product Details
| Type | GHS Labels |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 250 |
| Description | Harmful Irritant GHS Label |
| Color | Multi-colored |
| Manufacturers Part Number | GHS2064ALV2 |
| Brand | Accuform |