Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148806

MPN #: MA8

L.H.Dottie® Machine Screw Anchor, Lead, 1/2"-13, 50 Pack

Product Description
Machine Screw Anchors perform well in a variety of concrete strengths and can be used in brick, block or stone. They adapt well to hole size variations and can easily be removed, loosened and re-tightended, if necessary. Any screw head style can be used. To install the anchor, drill the appropriate hole size in the substrate and drop the anchor expander side down into the hole. Place setting tool over the anchor and hammer until set. These anchors are not recommended for use overhead or applications where holding values are critical. It is made of Lead.

PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2
Drill Diameter5/16 in
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishLead
MaterialSteel
Package Quantity50
Manufacturers Part NumberMA8
Anchor TypeMachine Screw Anchor
BrandL.H.Dottie