Special Features:
- Corrosion Resistant, Chemical Resistant
- Corrosive Environments, Marine Applications, General Purpose
Weights & Dimensions
| Width | 0.438 - 0.423 |
| Size | 1/2 |
| Thread | 24 in |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | Taiwan |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Machine Screw Hex Nut |
| Manufacturers Part Number | HNS1224 |
| Grade | 18-8 Stainless Steel |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | RoHS Compliant, ASME B1.1 - 2003 (R2008), ASME B18.2.2-2015 |