Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2337044

MPN #: MTA182436-1.5K295

Durham Mfg. Machine Table W/ 2 Shelves, Steel Square Edge, 24-1/8"Wx18-1/8"Dx30-1/8-36-1/8"H, Gray

Product Description
This adjustable height machine table comes with two 16 ga steel shelves that adjust on 3" centers. Its top, shelf and frame is made of 16 ga steel. This product has a warranty of 1 year.

PRICE
$249.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/8 in
Depth18-1/8 in
Height30-1/8 - 36-1/8 in
Weight Capacity1500 lbs
Weight34 lbs

Product Details

Assembly RequiredYes
ColorGray
Edge TypeSquare
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Package Quantity1
Leg TypeAdjustable
Manufacturers Part NumberMTA182436-1.5K295
Top MaterialSteel
BrandDurham Mfg.

Warranty

Warranty1 yr