- MT Workbench
- Textured Powder Paint
- Foot pad is pre-punched with 5/16" and 3/8" holes for lagging to the floor
- Ships fully assembled and ready for use
- 1-1/2" x 1/8" angle iron frame
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® MT Workbench, Steel Square Edge, 63-1/4"W x 26-3/4"D x 30-3/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63-1/4 in |
| Depth | 26-3/4 in |
| Height | 30-3/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 95.9 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | MX |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MT246030-2K295 |
| Top Material | Steel |
| Brand | Durham Mfg. |