Transforming Technologies Machined Post, Metal Adjustable Wrist Strap, 4mm
Write a Review
|
Questions & Answers (0)
Product Description
The WB6014 Metal Wrist Band set is a premium band set offered by Transforming Technologies. Featuring a high quality adjustable, one size fits all metal wrist strap set with an insulating outer surface and stainless steel inner surface. The band is standard with 4mm, machined male snap and provides a 360 degree conductive contact around the wrist, providing maximum skin contact.
Anti static wrist strap sets are great personal grounding solutions and the WB6000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
Anti static wrist strap sets are great personal grounding solutions and the WB6000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Wrist Strap |
| Material | Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | WB6014 |
| Accessory Type | Wrist Strap |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI ESD-S20.20, ESDA Standard 1.1-2006 |