Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784936

MPN #: WST200

Transforming Technologies Wrist Strap Tester

Product Description
The WST200 ESD Wrist Strap Tester ensures that basic ESD protection is met by quickly and accurately measuring the resistance between an operator, wrist strap and ground cord. With a test voltage of 9 volts DC, the unit is specially designed to test without using high amounts of power. The WST200 verifies that a continuous grounding path between a wrist band and coil cord by indicating three levels of resistance: HI, LO and OK with an easy to read LED light and an audible alarm. Test parameters are factory set to pass between 800K-10M.

PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight1 lbs

Product Details

TypeWrist Strap
MaterialPlastic
Package Quantity1
ColorTeal
Manufacturers Part NumberWST200
Accessory TypeWristrap Tester
BrandTransforming Technologies

Warranty

Warranty1 yr