Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784856

MPN #: CC9037

Transforming Technologies Premium Straight Coil Cord, 6'L, 4mm Snap,Black

Product Description
The Transforming Technologies CC9037 Premium 6ft ESD coil cords has a 2.5 mm polyurethane coil insulation that offers excellent coil memory. A unique, flat-face snap allows for a universally solid connection to standard wristbands. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. Equipped with a 1 meg ohm resistor. Available in 6′, 12′, and 20′ lengths. Right angle coil cords are also available.

Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.

Benefits & Features of the Transforming Technologies CC9000 Series Premium Coil Cord::
  • Length: 6′, extended
  • Resistor: 1 meg ohm
  • Flex Life: >50,000 flexes
  • Color: Black
  • Banana: Swivel type


PRICE
$8.80

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight0.1 lbs

Product Details

StyleBanana Plug
TypeCoil Cord
MaterialPolyurethane
Package Quantity1
ColorBlack
Manufacturers Part NumberCC9037
Accessory TypeCoil Cord
BrandTransforming Technologies

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/ESD S20.20, ESDA Standard 1.1-2006