IKO Machined Type Needle Roller Bearing METRIC RNA4905, 30mm Bore, 42mm OD
Write a Review
|
Questions & Answers (0)
Product Description
IKO Machined Type Needle Roller Bearing consists of solid outer ring, rollers and retainer, without inner ring. They are with low sectional height, large load ratings and rigidity, and most of them come with seals. Prepacked lubricant is not provided except double sealed bearings (suffix UU). Proper lubricant must be applied when they are used. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.
PRICE
$44.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 mm |
| Bore Tolerance | +0.033 / +0.020 |
| Outside Dimension Tolerance | +0 / -0.011 mm |
| Bore (Fw) Mm/Inch | 30 in |
| Width (C) Tolerance | +0 / -0.120 |
| Max Housing Shoulder Diameter | 40 |
| Tolerance | ISO Class 0 |
| Outside Dimension | 42 in |
| Static Load | 30700 N |
| Outer Ring Corner Radius Min | 0.3 |
Product Details
| Dynamic Load Rating (N) | 23700 |
| Appropriate Inner Ring | LRT253017 |
| Series | RNA49 |
| Oil Max Speed | 13000 rpm |
| Manufacturers Part Number | RNA4905 |
| Grease Max Speed | 7800 rpm |
| Oil Hole & Groove | Yes |
| Brand | IKO |