Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB337325R

Global Industrial™ Machinery Guard Round 48"H x 48"L

Product Description
High Profile Indoor/Outdoor Machinery Guards
Round Style

Guards configured in 3 styles protect warehouse, parking and loading areas. These 48"H High Profile guards provided heavy duty impact protection for pallet racks, machinery and personnel. All welded steel construction measures 4-1/2" diameter. Base plates measure 8" x 8" square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included. Tube thickness is 2.77mm (0.108"), and mounting plate thickness is 9.5mm (0.374")

PRICE
$225.95

1
1
Backordered, expected around 12/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Depth4 in
Height48 in
Tube Diameter4-1/2 in

Product Details

Assembly RequiredNo
TypeHigh Profile Machine Guard
ColorYellow
Mounting LocationFloor
MaterialSteel
DescriptionMachinery Guard
Manufacturers Part Number337325R
Mounting StyleFixed
BrandGlobal Industrial