Global Industrial
Model # :WB184910
Global Industrial Machinery Wire Fence Partition Connecting Post, Yellow
|
Questions & Answers (0)
Product Description
Machinery Wire Fence Partition Connecting Post for Corners, Door and Panel to Panel
Configure even the oddest storage spaces using posts. Posts are 72"H x 2" square. Panels, corner or door attach to post 1 foot above floor for sweep space. Bright yellow enamel finish. Mounting plate measures 6"x2". Two holes distance from center to center is 4.01". Hole diameter 0.415". Sold per each post. Hardware sold separately, refer Model 270015.
Configure even the oddest storage spaces using posts. Posts are 72"H x 2" square. Panels, corner or door attach to post 1 foot above floor for sweep space. Bright yellow enamel finish. Mounting plate measures 6"x2". Two holes distance from center to center is 4.01". Hole diameter 0.415". Sold per each post. Hardware sold separately, refer Model 270015.
PRICE
$73.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 ft |
| Height | 6 ft |
| Weight | 14.6 lbs |
| Nominal Height | 6 ft |
Product Details
| Assembly Required | No |
| Style | Connecting Post |
| Type | Post |
| Material | Steel Wire |
| Color | Yellow |
| Manufacturers Part Number | 184910 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |