Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB269384

Global Industrial™ Best Value Portable Gold Finished 34" H Post With Base

Product Description
BEST VALUE CROWD CONTROL POST & ROPES
Portable Gold Finished Post with Base
Best value post accepts rope barriers to create effective and easy to use portable crowd control barriers. Post and rope stanchions are easy to set-up and move when you need them. 34"H post is made using a 10-1/4" diameter weighted base for stability. Stainless steel post has a gold plated finish. Die cast, zinc alloy hanger accepts Rope Belts (sold separately).

PRICE
$119.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
119.95
Buy 5+ units
115.95Save $4.00 (3%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Height34 in
Post Height34 in
Base Diameter10-1/4 in

Product Details

TypeStanchion Post
ColorYellow
Post MaterialStainless Steel
Post Color FamilyGold
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number269384
Indoor/OutdoorIndoor
Base MaterialStainless Steel
BrandGlobal Industrial