Snap-Loc E-Track Ratchet Strap Tie-Down, 2" x 16', 4400 Lb. Cap.
|
Questions & Answers (0)
Product Description
Snap-Loc 2 x 192" E-Track Strap with Ratchet is the easiest, fastest and safest way to tie-down cargo and items to Snap-Loc E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2" wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.
EASIER: Ties down, connects and hangs items to Snap-Loc E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Ratchet buckle torques items firmly in place. FASTER: Snap-Loc E-Track straps quickly connect and disconnect with spring loaded lever. Coordinates with Snap-Loc E-Track/Dolly System and fits industry standard E-Track accessories. SAFER: Logistic E-Straps lock in place, they don't dangerously fall off like hook straps do when cargo loads shift. Use with E-Track Singes for earthquake/fall protection. USA HEAVY DUTY BUILT TO LAST: USA made long lasting 2" wide polyester strap webbing with steel zinc plated hardware to resist contaminants/weather. Hook/loop fastener neatly stows strap away. SPECIFICATIONS: 4,400 lb break 1,467 lb WLL. 18" lead end fits best with more trucks and trailers. Professional movers E-Track accessory. See other Snap-Loc items for more straps and accessories.
PRICE
$17.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 2 in |
| Height | 1-1/2 in |
| Weight | 3 lbs |
| Ultimate Load Strength Weight Capacity | 4400 lbs |
| Working Load Weight Limit Range | 1001 to 2000 lbs |
| Ultimate Load Strength Capacity Range | 3001 to 5000 lbs |
| Working Load Weight Limit | 1467 lbs |
Product Details
| Type | "E" Type End Fitting |
| Color | Red |
| End Fitting | E-Fitting |
| Material | Polyester, Steel |
| Description | Ratchet Trap 2"x16', E-Fitting (Made In USA) |
| Package Quantity | 1 |
| Manufacturers Part Number | SLTE216RR |
| Brand | Snap-Loc |