Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB962910

MPN #: SLTC208CR

Snap-Loc Cinch Strap Cam Tie-Down, 2" x 8', 3000 Lb. Cap.

Product Description
Snap-Loc 2 x 96" Cinch Strap with Cam is stronger and safer than rope/bungees and quickly bundles/ties down pipe, lumber, ladders, nets, tarps and more to pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2" wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

  • EASIER: Bundles/ties down pipe, lumber, ladders, nets, tarps and more to pickups, trucks, trailers, racks, walls, floors, ceilings and more. Cam buckle cinches items firmly in place.
  • FASTER: Quick release cam buckle connects and disconnects with spring loaded lever. Saves time by not tangling like bungees and rope.
  • SAFER: Much stronger than bungee cords and rope. Cinch straps lock in place, they don't fall off like hook straps and don't dangerously spring back or break like bungee cords.
  • USA HEAVY DUTY BUILT TO LAST: USA made long lasting 2" wide polyester strap webbing with steel zinc plated hardware to resist contaminants/weather. Hook/loop fastener neatly stows strap away.
  • SPECIFICATIONS: 3,000 lb break 1,000 lb WLL. Professional movers strap accessory. See other Snap-Loc items for more straps and accessories.
    • PRICE
      $14.99

      1
      1
      Ships within 1 Business Day
      Add or Change Zip Code(s)
      Easy online or call-in returns. Read return policy

      Weights & Dimensions

      Length8 ft
      Width2 in
      Height1 in
      Weight2 lbs
      Ultimate Load Strength Weight Capacity3000 lbs
      Working Load Weight Limit Range501 to 1000 lbs
      Ultimate Load Strength Capacity Range1501 to 3000 lbs
      Working Load Weight Limit1000 lbs

      Product Details

      Type"E" Type End Fitting
      ColorRed
      End FittingCam
      MaterialPolyester, Steel
      DescriptionMulti-Use Cinch Strap 2"x8' with Cam
      Package Quantity1
      Manufacturers Part NumberSLTC208CR
      BrandSnap-Loc