Features:
- 4' length bench
- 3/4" steel plate legs reinforced with 1/4" thick support bars
- Powder Coated steel planks
- Powder coated steel slats are 1/4" x 5"
- Portable and/or surface mount
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 23-7/16 in |
| Height | 17-3/4 in |
| Seat Length | 48 in |
| Seat Width | 23-7/16 in |
| Seat Height | 17-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Finish Type | Powder-Coated |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 72-S4 |
| Mounting Style | Surface |
| Collection | Madison |
| Brand | UltraSite |