Features:
- 4' length bench
- UltraCoat thermoplastic finish
- 7 gauge steel seat with 3/8" steel plate legs
- Fully welded design
- Personalize this product with our customization options
- Portable and/or surface mount
Weights & Dimensions
| Length | 53 in |
| Width | 25-3/4 in |
| Height | 34-1/2 in |
| Seat Length | 48 in |
| Seat Width | 18 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | No |
| Type | Backed Bench |
| Frame Color Family | Blue |
| Color | Blue |
| Finish Type | Thermoplastic |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 86-S4 |
| Mounting Style | Surface |
| Collection | Oxford |
| Brand | UltraSite |