Features:
- IPE wood planks with powder coated steel frame
- Fame is made from 1/4" thick steel plates and 12 gauge rolled steel
- 1" x 3-1/2" sealed IPE wood planks
- Portable and/or surface mount
- All stainless steel hardware
- Rain Bonnet Lid and liner included
- Slats: Slats are made from 5/4" x 4" IPE wood.(Nominal Size 1" x 3-1/2")
- Frame: Rings are 12 gauge x 3" flat steel rolled to shape. Top and bottom plates are laser cut from 1/4" steel. All electrically MIG welded. Mounting Feet are formed from 7 gauge steel
- Receptacle Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured. IPE wood is sealed on each end to prevent splitting and stained with a wood finish
- Receptacle Dimensions: 27-5/16" diameter x 35-5/8" high x 32 gallon capacity
- Hardware: Mounting hardware not included. Included hardware to be stainless steel
- Material: Top plate shall be fabricated from 18 gauge steel flat, spun to form. Vertical posts are 1/2" diameter steel rods. Bonnet top shall be fabricated from 20 gauge steel flat, spun to form. Ash urn shall be fabricated from 20 gauge steel flat, spun to form. All electrically MIG welded
- Coating: Electrostatic powder coated application oven cured
- Receptacle Dimensions: Center opening shall be an 8" inside diameter. The overall dimensions shall be 26-3/4" diameter x 11-1/4" high
- Trash Liner made from heavy duty plastic