Motorola Solutions Mag One Headset with Boom Mic & PTT
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | PMLN6542 |
| For Use With | BPR50DX |
| Description | Headset with Boom Mic & PTT |
| Color | Black |
| Brand | Motorola Solutions |
Related Products
The Motorola Solutions HKLN4529 headset incorporates a short cord for the Motorola Solutions CLP Series two-way radios. It is the headset that ships with the CLP two-way radios when new from the factory. Comfortable and easy to wear all day long.
Motorola Solutions 2 Way Radio Surveillance Headset with PTT Microphone, 1518 - 2 Pack The Motorola Solutions Surveillance headset with PTT Microphone is great for covert or stealth missions. It allows you to operate your Motorola Solutions Talkabout® 2-Way radios hands-free and discreetly. The clear color earpiece and coiled tubing reduces its visibility while hunting, attending a theme park, coordinating a wedding or any other major event. And, if you're getting ready to hit the motorcycle trails, it's sized to fit inside your motorcycle helmet without being a pain. It fits snuggly and ...
Motorola Solutions Lightweight Swivel Earpiece with In-line PTT Mic - HKLN4604 The Swivel Earpiece represents a significant achievement in comfort and fit. Boasting a unique, high-tech design that makes a savvy statement in retail, education, hospitality and healthcare settings, it's perfect for busy professionals on the move. This lightweight earpiece is ergonomically designed to fit various ear sizes. Featuring a rubber molded earpiece for an ultra comfortable fit, it also adjusts for use on either left or right ear. The ear hook design is made of soft, molded rubber, and allows easy ...
Logitech H390 USB Headset with Noise-Cancelling Mic H390 USB Headset features an adjustable, padded headband and plush ear pads for outstanding comfort. Digitally enhanced USB audio provides superior sound clarity. Noise-canceling microphone blocks unwanted sounds even in a noisy room. Convenient in-line volume and mute controls offer easy access. Rotating microphone boom swings out of the way when not in use. Headset frequency response is 20 Hz-20 kHz. Microphone frequency response is 100 Hz-10 kHz. Features: Input Impedance: 32 Ohms Sensitivity (headphone): 94dBV/Pa +/- 3 dB Sensitivity ...
The GXT1000VP4 GMRS walkie talkie is a powerful choice for your radio communication needs. The GXT1000VP4 features Xtra Talk Power – the maximum allowed by law with Xtreme Range Technology. Featuring Midland®'s signature NOAA Weather Scan + Alert Technology, this radio will automatically scan through 10 available weather (WX) band channels and will lock onto the strongest weather channel to alert you of severe weather updates. This radio also boasts a JIS4 waterproof rating, hands-free communication, 22 channels plus 28 extra channels with pre-programmed privacy codes, 142 privacy ...