Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3137948

MPN #: GXT1000VP4

Midland® GMRS & FRS Two-Way Radio, 50 Channels, 462.55-467.7125 Mhz, Black/Silver, Pack of 2

Product Description
The GXT1000VP4 GMRS walkie talkie is a powerful choice for your radio communication needs. The GXT1000VP4 features Xtra Talk Power – the maximum allowed by law with Xtreme Range Technology. Featuring Midland®'s signature NOAA Weather Scan + Alert Technology, this radio will automatically scan through 10 available weather (WX) band channels and will lock onto the strongest weather channel to alert you of severe weather updates. This radio also boasts a JIS4 waterproof rating, hands-free communication, 22 channels plus 28 extra channels with pre-programmed privacy codes, 142 privacy codes, and silent operation. Along with two radios, this kit includes two rechargeable battery packs, a desktop charger, and pair of boom mic headsets. Whether you are camping, hiking, or overlanding, make sure you are keeping in touch with friends and family with the GXT1000VP4 two-way radio.

These walkie talkies are the number one seller in the United States. Fit with Xtreme Range Technology, the Midland® GXT1000VP4 Two-Way GMRS Radio brings GMRS communication to your hands, wherever you are. Along with Midland®'s GXT1000s, this bundle contains a few favorite accessories that make handheld communication all the more easier.

Features:
  • Three Year Warranty
  • 22 Channels Plus 28 Extra Channels - Clear, crisp communication with easy button access
  • JIS4 Waterproof - Protection in all directions against light rain or splashing water
  • 142 Privacy Codes - Gives you up to 3,124 channel options to help you block other conversations
  • 36 Mile Range - Longer range communication in open areas with little or no obstruction
  • Xtra Talk Power - Maximum allowed by law
  • SOS Siren - Allows you to send out distress/locator signals in an emergency situation
  • NOAA Weather Alert Radio with Weather Scan - Automatically locks on to your local weather channel and alerts you to severe weather
  • 10 Call Alerts - Different call tones to notify you of incoming calls from your group
  • Dimensions- 2-7/16" x 7-15/16" x 1-1/2"
Includes:
  • Pair of radios
  • Belt clips
  • Desktop charger
  • Alkaline or Rechargeable battery packs
  • AC adapter
  • DC adapter
  • Pair of boom mic headsets
  • Owner's manual
PRICE
$89.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
RangeUp To 36 Miles

Product Details

Assembly RequiredYes
PowerNIMH Rechargeable Or AA Batteries
TypeFRS/GMRS
ColorBlack
Number of Channels50, 142 Privacy Codes
Wattage2.9-6 W
Manufacturers Part NumberGXT1000VP4
BatteriesNIMH Rechargeable Or AA Batteries
Radio TypeHandheld
BrandMidland
Frequency462.55 - 467.7125 Mhz

Warranty

Warranty3 yr