Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WB988150

MPN #: SR2412

Magliner® Retractable Underbody Truck Slider® Ramp & Track 24"W x 12'L SR2412

Product Description
Magliner® RETRACTABLE UNDERBODY TRUCK Slider® Ramp & Track Assembly

Built for Tough, Long-Lasting Service.

Magliner® Slider® ramp rolls out quickly and stores securely under the truck. Lightweight aluminum construction offers easy maneuverability and placement. Simply release the lock and pull the ramp out; it rolls out easily on wheels and will stop automatically at the end of the ramp. Raise the ramp, place the hooks into the truck sill slots and the ramp is ready to use. Twin-tooth ramp surface offers safe, secure traction in either direction of travel along the entire deck. Anti-rattle springs prevent the ramp from bouncing or rattling when the truck is being operated. An easy-to-operate automatic safety lock holds the ramp securely in place when stored under the truck body. An integral anti-theft angle stop prevents the ramp from being extended too far, helping to reduce the risk of theft when truck is unattended. Ship completely assembled for easy installation.

Note: Not designed for use with Powered Equipment or Pallet Jacks; recommended for Hand Truck use only.

General Information for this 12' Ramp Model:
Truck Bed Height - Degree of Slope
  Body Length     30"     34"     38"     42"     46"     50"  
  14' Minimum   12°   13.5°   15.5°   17°   18.5°   20.5°


PRICE
$1,589.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width8 ft
Weight Capacity1500 lbs
Weight271 lbs
Min Height0 in
Max Height50 in
Usable Width22-1/8 in

Product Details

Assembly RequiredNo
TypeRetractable Underbody Truck Slider Ramp
MaterialAluminum
Manufacturers Part NumberSR2412
BrandMagliner